HT160C24F X 6-1/2 KW 2SS
Description
HT160C24F X 6-1/2 KW 2SS SPROCKET ; 160 ANSI 24 TEETH 6-1/2" BORE
Part # HT160C24F X 6-1/2 KW 2SS
BDI # 25200991
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Bore - Millimeter:
165
Length - Millimeter:
71
Other Features:
8 Locking Screws | Hollow Shaft Capable
Length - Inch:
2.795
D240BS18 X 6-1/2 KW 2SS
Description
D240BS18 X 6-1/2 KW 2SS SPROCKET ; 6-1/2" BORE
Part # D240BS18 X 6-1/2 KW 2SS
BDI # 24663094
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.938
Length Thru Bore - Millimeter:
104.775
Length Thru Bore - Inch:
4.125
Outside Diameter - Millimeter:
303.225
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Bushing Series:
XT60