61838M
Description
61838M RADIAL BALL BEARING ; 190MM ID 240MM OD 24MM WIDE
Part # 61838M
BDI # 21488552
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GE 200 ES-2RS
Description
GE 200 ES-2RS SPHERICAL PLAIN BEARING ; 200MM ID 290MM OD 130MM WIDE SEALED
Part # GE 200 ES-2RS
BDI # 21488729
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes