SL04-5038NR
Description
SL04-5038NR CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Part # SL04-5038NR
BDI # 25267267
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
SL04-5036NR
Description
SL04-5036NR CYL RLR BRG ; NON RETURNABLE 180MMX280MMX136MM
Part # SL04-5036NR
BDI # 1230050
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring
Global Part Number GPN:
566204
Number of Rows of Rollers:
Double Row