22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 22244BK.MBC3.E42A
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
BRG23060K.C3
Description
BRG23060K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23060K.C3
BDI # 278940
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
118
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
118
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23156K.C3
Description
BRG23156K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23156K.C3
BDI # 278871
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
146
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
146
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG22240C3
Description
BRG22240C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22240C3
BDI # 278866
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
106
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Length Thru Bore - Millimeter:
106
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve