23040EASK.M.C3
Description
23040EASK.M.C3 SELF-ALIG BALL BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703694
BDI # 27295209
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Self-Aligning | Maximum Capacity Design | Modified Internal Construction | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
8 SOLID IRON COLLAR;10061
Description
8 SOLID IRON COLLAR; 10061
Part # 8 SOLID IRON COLLAR; 10061
BDI # 22265935
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.125
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
203.2
Width - Inch:
2.875
23044K.MB.C3
Description
23044K.MB.C3 SPHERICAL ROLLER BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703711
BDI # 27315956
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Self-Aligning | Guidance On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing