228752
Description
228752 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 300MM KYL (SMARTCATALOG)
Part # 228752
BDI # 27309631
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
85
Other Features:
18 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
3.346
10085 X 10-KW
Description
10085 X 10-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 10085 X 10-KW
BDI # 256388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Keyway on ID
Global Part Number GPN:
459778
Bushing Series:
10085
228663
Description
228663 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 300MM MD (SMARTCATALOG)
Part # 228663
BDI # 27309609
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
111
Other Features:
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.37
BRG22240C3
Description
BRG22240C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22240C3
BDI # 278866
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
BRG22240K.C3
Description
BRG22240K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22240K.C3
BDI # 278912
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve