120100 X 10-1/2-KW
Description
120100 X 10-1/2-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 10-1/2-KW
BDI # 256394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Keyway on ID
Bushing Series:
120100
120100 X 11-KW
Description
120100 X 11-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 11-KW
BDI # 256395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
279.4
Bore - Inch:
11
Other Features:
Keyway on ID
Bushing Series:
120100
228631
Description
228631 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 340MM HD (SMARTCATALOG)
Part # 228631
BDI # 27302847
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Bore - Millimeter:
340
Length - Millimeter:
177
Other Features:
22 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.969
23248CCK.W33.C3
Description
23248CCK.W33.C3 SPH RLLR BRG (SMARTCATALOG)
Part # 078133
BDI # 27314909
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning | Two Window-Type Steel Cage | Flangeless Inner Ring and Guide Ring Centered on the Inner Ring | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23152K.MB.C3
Description
23152K.MB.C3 SELF-ALIGNING BALL BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 421294
BDI # 27318960
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing