228666
Description
228666 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 360MM MD (SMARTCATALOG)
Part # 228666
BDI # 27309610
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.913
Outside Diameter - Millimeter:
455
Bore - Millimeter:
360
Length - Millimeter:
160
Other Features:
20 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
228667
Description
228667 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 380MM MD (SMARTCATALOG)
Part # 228667
BDI # 27302859
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.701
Outside Diameter - Millimeter:
475
Bore - Millimeter:
380
Length - Millimeter:
160
Other Features:
20 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
BRG23060K.C3
Description
BRG23060K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23060K.C3
BDI # 278940
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
118
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
118
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
228756
Description
228756 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 380MM KYL (SMARTCATALOG)
Part # 228756
BDI # 27303264
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.701
Outside Diameter - Millimeter:
475
Bore - Millimeter:
380
Length - Millimeter:
116
Other Features:
21 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
4.567
XTB100X9-7/16
Description
XTB100X9-7/16 XT BUSHING ; NON RETURNABLE
Part # XTB100X9-7/16
BDI # 633383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
239.725
Bore - Inch:
9.438
Bushing Series:
XTB100