L540048-9X067
Description
L540048-9X067 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 4-8 OD
Part # L540048-9X067
BDI # 24625535
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L540048 (1) | L540010 (1)
Basic Number:
L540048
Precision Class:
Standard
200ARVSL1585W30BC4
Description
200ARVSL1585W30BC4 CYLIND ROLLER BRG ; 200MMX226MMX192MM
Part # 200ARVSL1585W30BC4
BDI # 1311811
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.898
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NP069631-20395/L540010-20N04
Description
TIMKEN NP069631-20395/L540010-20N04
Part # NP069631-20395/L540010-20N04
BDI # 1368042
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP069631 (1) | L540010 (1)
Basic Number:
NP069631
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.24
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
220ARVSL1621W30BC4
Description
220ARVSL1621W30BC4 CYLIND ROLLER BRG ; 220MMX246MMX192MM
Part # 220ARVSL1621W30BC4
BDI # 1316766
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
9.685
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No