23048EJW33
Description
23048EJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048EJW33
BDI # 21723355
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5238-WM
Description
5238-WM CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE
Part # 5238-WM
BDI # 1345911
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456389
Number of Rows of Rollers:
Single Row
23240EJW33
Description
23240EJW33 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD
Part # 23240EJW33
BDI # 20351989
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240EJW33C3
Description
23240EJW33C3 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD
Part # 23240EJW33C3
BDI # 20351993
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM654642-902A1
Description
LM654642-902A1 TAPERED ROLLER BRG ASSY ; POR 2-ROW 12-18 OD
Part # LM654642-902A1
BDI # 1364854
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.996
Outside Diameter - Millimeter:
380.898
Bore - Millimeter:
279.984
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657089
Assembly Components:
LM654642 (2) | LM654610CD (1) | LM654642XC (1)
Basic Number:
LM654642
Precision Class:
Standard