100BIH439B4
Description
100BIH439B4 BALL BEARING ; POR NON RETURNABLE
Part # 100BIH439B4
BDI # 1309930
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
100BIC439B6
Description
100BIC439B6 DEEP GROOVE BALL BEARING ; 10" ID X 13.25" OD X 1.62" WD OPEN
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6044M-C3
Description
6044M-C3 DEEP GROOVE BALL BEARING ; 220MM ID 340MM OD 56MM WD OPEN
Part # 6044M-C3
BDI # 21964468
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6240M-C3
Description
6240M-C3 DEEP GROOVE BALL BEARING ; 200MM ID 360MM OD 58MM WD OPEN
Part # 6240M-C3
BDI # 21964502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6056M
Description
6056M DEEP GROOVE BALL BEARING ; 280MM ID 420MM OD 65MM WD OPEN
Part # 6056M
BDI # 21965207
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No