24176KYMBW33W45A
Description
24176KYMBW33W45A SPHERICAL RLR BRG ; POR 600-900MM OD
Part # 24176KYMBW33W45A
BDI # 24623977
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24164KEMBW33W45AC3
Description
24164KEMBW33W45AC3 SPHERICAL RLR BRG ; POR 400-600MM OD
Part # 24164KEMBW33W45AC3
BDI # 24623975
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24164KEMBW33W45A
Description
24164KEMBW33W45A SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD
Part # 24164KEMBW33W45A
BDI # 24623971
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
H244849TD-2
Description
H244849TD-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 8-12 OD
Part # H244849TD-2
BDI # 1356813
Features
Component:
Double Cone
Width - Millimeter:
200.025
Inch - Metric:
Inch
Bore - Millimeter:
219.075
Bore - Inch:
8.625
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
649827
Precision Class:
Standard
Width - Inch:
7.875
Basic Number:
H244849TD
NU2372EMAW45BW50BC3
Description
TIMKEN NU2372EMAW45BW50BC3
Part # NU2372EMAW45BW50BC3
BDI # 23924899
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No