23048EJW33
Description
23048EJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048EJW33
BDI # 21723355
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE420801-3
Description
EE420801-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 8-12 OD
Part # EE420801-3
BDI # 1355200
Features
Component:
Cone
Width - Millimeter:
88.9
Inch - Metric:
Inch
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Large and Small Rib | Close Guided Roller
Precision Class:
Class 3
Width - Inch:
3.5
Basic Number:
EE420801 #3
Features
Component:
Cone
Width - Millimeter:
79.781
Inch - Metric:
Inch
Bore - Millimeter:
260.35
Bore - Inch:
10.25
Other Features:
Heavy Medium Duty
Global Part Number GPN:
652747
Precision Class:
Class 3
Width - Inch:
3.141
Basic Number:
HM252349 #3
280RN51OO334R3
Description
280RN51OO334R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 280RN51OO334R3
BDI # 1329759
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456354
Number of Rows of Rollers:
Single Row
EE420793-2
Description
EE420793-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 8-12 OD
Part # EE420793-2
BDI # 1355191
Features
Component:
Cone
Width - Millimeter:
88.9
Inch - Metric:
Inch
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Large and Small Rib | Close Guided Roller
Precision Class:
Standard
Width - Inch:
3.5
Basic Number:
EE420793