Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Length Thru Bore - Millimeter:
400.05
Length Thru Bore - Inch:
15.75
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Bushing Series:
S
23248CCK.W33.C3
Description
23248CCK.W33.C3 SPH RLLR BRG (SMARTCATALOG)
Part # 078133
BDI # 27314909
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning | Two Window-Type Steel Cage | Flangeless Inner Ring and Guide Ring Centered on the Inner Ring | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
XTB100X9-7/16
Description
XTB100X9-7/16 XT BUSHING ; NON RETURNABLE
Part # XTB100X9-7/16
BDI # 633383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
239.725
Bore - Inch:
9.438
Bushing Series:
XTB100
23148K.C3
Description
23148K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703873
BDI # 27315954
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
228626
Description
228626 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 240MM HD (SMARTCATALOG)
Part # 228626
BDI # 27294606
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.008
Outside Diameter - Millimeter:
305
Bore - Millimeter:
240
Length - Millimeter:
150
Other Features:
20 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.906