25B60 1-1/4 KW SS
Description
25B60 1-1/4 KW SS RC SPROCKET ; 1/4IN PITCH 60TEETH
Part # 25B60 1-1/4 KW SS
BDI # 21841778
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
25BS60 X 30MM
Description
25BS60 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 60 TEETH
Part # 25BS60 X 30MM
BDI # 21852143
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore