120100 X 10-1/2-KW
Description
120100 X 10-1/2-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 10-1/2-KW
BDI # 256394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Keyway on ID
Bushing Series:
120100
10085 X 10-KW
Description
10085 X 10-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 10085 X 10-KW
BDI # 256388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Keyway on ID
Global Part Number GPN:
459778
Bushing Series:
10085
228661
Description
228661 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 260MM MD (SMARTCATALOG)
Part # 228661
BDI # 27302857
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
111
Other Features:
21 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.37
23152K.MB.C3
Description
23152K.MB.C3 SELF-ALIGNING BALL BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 421294
BDI # 27318960
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23052K.C3
Description
23052K.C3 SPH RLLR BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703725
BDI # 27300802
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing