228752
Description
228752 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 300MM KYL (SMARTCATALOG)
Part # 228752
BDI # 27309631
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
85
Other Features:
18 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
3.346
120100 X 11-KW
Description
120100 X 11-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 11-KW
BDI # 256395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
279.4
Bore - Inch:
11
Other Features:
Keyway on ID
Bushing Series:
120100
228663
Description
228663 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 300MM MD (SMARTCATALOG)
Part # 228663
BDI # 27309609
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
300
Length - Millimeter:
111
Other Features:
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.37
BRG23060K.C3
Description
BRG23060K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23060K.C3
BDI # 278940
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
118
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
118
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23156K.C3
Description
BRG23156K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23156K.C3
BDI # 278871
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
146
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
146
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve