Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
Z-522400.04.DRGL
Description
Z-522400.04.DRGL SPHERICAL ROLLER BRG ; 340X870X272MM DWG Z- F- M2 S2
Part # Z-522400.04.DRGL
BDI # 1145404
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing