PL038X065 AS
Description
PL038X065 AS KEYLESS SCREW LOCKING ASSY ; 38MM BORE 65MM OD
Part # PL038X065 AS
BDI # 928936
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38
Length - Millimeter:
20
Other Features:
11 Locking Screws
Length - Inch:
0.787
PL040X065 AS
Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD
Part # PL040X065 AS
BDI # 928937
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
20
Other Features:
11 Locking Screws
Length - Inch:
0.787
9S 40MM 10X3.3KW
Description
9S 40MM 10X3.3KW COUPLING ; QUADRA-FLEX COUPLING CI
Part # 9S 40MM 10X3.3KW
BDI # 21445417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S 1 9/16
Description
9S 1 9/16 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 1 9/16
BDI # 625799
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
2MM9308WI QUH
Description
2MM9308WI QUH PRECISION BALL BEARING ; NON-RETURNABLE QUAD ANGULAR CONTACT
Part # 2MM9308WI QUH
BDI # 25019160
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring