NS8500-24T_1-1/2IN_1KW1SS_PA
Description
NS8500-24T_1-1/2IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE 614-186-11 MOLDED SPLIT
Part # NS8500-24T_1-1/2IN_1KW1SS_PA
BDI # 23219368
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T 1-1/2IN 1KW1SS PA
Description
NS8500-17T 1-1/2IN 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-174-11 MOLDED SPLIT
Part # NS8500-17T 1-1/2IN 1KW1SS PA
BDI # 22464060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-21T 1-1/2IN 1KW1SS PA
Description
NS8500-21T 1-1/2IN 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-237-5 MOLDED SPLIT
Part # NS8500-21T 1-1/2IN 1KW1SS PA
BDI # 22463938
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T 40MM 1KW 1SS PA
Description
NS8500-17T 40MM 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-176-41 MOLDED SPLIT
Part # NS8500-17T 40MM 1KW 1SS PA
BDI # 21474001
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS815-27T X 1-1/2 1KW1SS PA GR
Description
NS815-27T X 1-1/2 1KW1SS PA GR SPROCKET ; NON-RETURNABLE 614-41-11 MOLDED SPLIT
Part # NS815-27T X 1-1/2 1KW1SS PA GR
BDI # 24026470
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
815 Series Molded Split
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore