Page 1 of 33

Next

Compare
23080EJW509C08C3

COMPARE

23080EJW509C08C3

Description
23080EJW509C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD STL CAGE

TIMKEN

Part # 23080EJW509C08C3

BDI # 21966416

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080EJW509C08

COMPARE

23080EJW509C08

Description
23080EJW509C08 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD STEEL CAGE

TIMKEN

Part # 23080EJW509C08

BDI # 21966414

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080EJW507C08C3

COMPARE

23080EJW507C08C3

Description
23080EJW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD STEEL CAGE

TIMKEN

Part # 23080EJW507C08C3

BDI # 21966412

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080KEJW507C08C3

COMPARE

23080KEJW507C08C3

Description
23080KEJW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEJW507C08C3

BDI # 21966404

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080KEJW906A

COMPARE

23080KEJW906A

Description
23080KEJW906A SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEJW906A

BDI # 21966406

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY