FBE920X2
Description
FBE920X2 FLANGE BEARING UNIT ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # FBE920X2
BDI # 310608
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22130
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
FBE920X 2 7/16
Description
FBE920X 2 7/16 FLANGE BEARING UNIT ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # FBE920X 2 7/16
BDI # 310603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22135
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50
Bore - Inch:
1.969
Global Part Number GPN:
459029
Bushing Series:
Q1
VF4S-232
Description
VF4S-232 FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 BOLT
Part # VF4S-232
BDI # 311128
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20252
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
TUE920X 2 7/16
Description
TUE920X 2 7/16 TAKE-UP BEARING UNIT ; 2-7/16" BORE 1-1/16" SLOT WID
Part # TUE920X 2 7/16
BDI # 310666
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Global Part Number GPN:
22903
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing