P2B515-TAF-207RE
Description
P2B515-TAF-207RE; 037596 ; PILLOW BLK ROLLER BRG
Part # P2B515-TAF-207RE
BDI # 243068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521341
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
P2B-EXL-203R
Description
P2B-EXL-203R; 077232 ; NON-RETURNABLE PILLOW BLK ROLLER BRG
Part # P2B-EXL-203R
BDI # 19376277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | Double Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
B1U-SD-215
Description
B1U-SD-215 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # B1U-SD-215
BDI # 245997
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
146.05
Length Thru Bore - Inch:
5.75
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
FC-IP-207L-HT MOD;080430
Description
FC-IP-207L-HT MOD ; 080430 ; NON RETURNABLE FLANGE BLOCK BEARING
Part # FC-IP-207L-HT MOD ; 080430
BDI # 21486854
Features
Cartridge Pilot Diameter - Inch:
5.5
Cartridge Pilot Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.868
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | High Temperature Range Up to 400 Degree F | Modified
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
P2B513-ISN-060MLS MOD
Description
P2B513-ISN-060MLS MOD; 139807 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B513-ISN-060MLS MOD
BDI # 20495623
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86.9
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80