22313-E1-XL-C3
Description
22313-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 65MM X 140MM X 48MM
Part # 22313-E1-XL-C3
BDI # 1139768
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H313
Description
H313 BEARING ADAPTER SLEEVE ; 60MM X 85MM X 50MM TAPER 1:12
Part # H313
BDI # 1158077
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Lock Washer | Tapered Threaded Sleeve
6211-2RSR-L038-C3
Description
6211-2RSR-L038-C3 DEEP GROOVE BALL BRG ; 50MM BORE X 100MM OD X 21MM WD 2 SEALS
Part # 6211-2RSR-L038-C3
BDI # 1149810
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3607
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No