ZFS52150443
Description
ZFS52150443 FLANGED ROLLER BEARING ; 2-15/16" SHAFT DIA CLEARANCE SEAL
Part # ZFS52150443
BDI # 21474022
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554591
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
ZT952150443
Description
ZT952150443 TAKE-UP ROLLER BEARING ; CLEARANCE SEAL
Part # ZT952150443
BDI # 21474126
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
678000
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
KBR5200G
Description
KBR5200G FLANGED CART ROLLER BEARING ; 2" BORE 6.1" BOLT CIRCLE 4 HOLE
Part # KBR5200G
BDI # 18143585
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
6.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
553059
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZPS5203
Description
ZPS5203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # ZPS5203
BDI # 18148767
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Double Row | Double Collar
Global Part Number GPN:
501821
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZAS2215
Description
ZAS2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # ZAS2215
BDI # 18147104
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502242
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2