P2B515-TAF-207RE
Description
P2B515-TAF-207RE; 037596 ; PILLOW BLK ROLLER BRG
Part # P2B515-TAF-207RE
BDI # 243068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521341
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
P2B-EXL-203R
Description
P2B-EXL-203R; 077232 ; NON-RETURNABLE PILLOW BLK ROLLER BRG
Part # P2B-EXL-203R
BDI # 19376277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | Double Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.074
Other Features:
Double Row | Single Collar | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
ZFS52150443
Description
ZFS52150443 FLANGED ROLLER BEARING ; 2-15/16" SHAFT DIA CLEARANCE SEAL
Part # ZFS52150443
BDI # 21474022
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554591
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
ZT952150443
Description
ZT952150443 TAKE-UP ROLLER BEARING ; CLEARANCE SEAL
Part # ZT952150443
BDI # 21474126
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
678000
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing