B1U-SD-215
Description
B1U-SD-215 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # B1U-SD-215
BDI # 245997
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
146.05
Length Thru Bore - Inch:
5.75
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
FC-IP-207L-HT MOD;080430
Description
FC-IP-207L-HT MOD ; 080430 ; NON RETURNABLE FLANGE BLOCK BEARING
Part # FC-IP-207L-HT MOD ; 080430
BDI # 21486854
Features
Cartridge Pilot Diameter - Inch:
5.5
Cartridge Pilot Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.868
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | High Temperature Range Up to 400 Degree F | Modified
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
P2B513-ISN-060MLS MOD
Description
P2B513-ISN-060MLS MOD; 139807 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B513-ISN-060MLS MOD
BDI # 20495623
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86.9
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
F4S-IP-203L
Description
F4S-IP-203L FLANGE BLOCK BEARING ; NON RETURNABLE
Part # F4S-IP-203L
BDI # 246812
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.987
Nominal Bolt Circle Diameter Round - Inch:
6.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger
Global Part Number GPN:
551234
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
162
USRB5000AE-200
Description
USRB5000AE-200 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # USRB5000AE-200
BDI # 334299
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2