6012ZZ
Description
6012ZZ DEEP GROOVE BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012ZZ
BDI # 1412831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
P2B515-TAF-207RE
Description
P2B515-TAF-207RE; 037596 ; PILLOW BLK ROLLER BRG
Part # P2B515-TAF-207RE
BDI # 243068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521341
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
FC-IP-207L-HT MOD;080430
Description
FC-IP-207L-HT MOD ; 080430 ; NON RETURNABLE FLANGE BLOCK BEARING
Part # FC-IP-207L-HT MOD ; 080430
BDI # 21486854
Features
Cartridge Pilot Diameter - Inch:
5.5
Cartridge Pilot Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.868
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | High Temperature Range Up to 400 Degree F | Modified
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
P2B513-ISN-060MLS MOD
Description
P2B513-ISN-060MLS MOD; 139807 ; PILLOW BLK BRG NON RETURNABLE
Part # P2B513-ISN-060MLS MOD
BDI # 20495623
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
86.9
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
80
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.074
Other Features:
Double Row | Single Collar | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55