Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Outside Diameter - Millimeter:
1090
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/630YMDWEW919C8
Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 240/630YMDWEW919C8
BDI # 21966756
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C8
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/630YMBW33W45AC3
Description
240/630YMBW33W45AC3 SPHERICAL RLLR BRG (SMARTCATALOG)
Part # 240/630YMBW33W45AC3
BDI # 27838952
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU40/630MAW33C3
Description
NNU40/630MAW33C3 CYLINDRICAL ROLLER BRG, GREATER THAN 36 TIMKEN MULTI-ROW (SMARTCATALOG)
Part # NNU40/630MAW33C3
BDI # 26522268
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
230/750YMBW896
Description
230/750YMBW896 SPHERICAL RLR BRG ; POR NON RETURNABLE 600-900MM OD
Part # 230/750YMBW896
BDI # 24623663
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing