NCF-18/670V C/3
Description
NCF-18/670V C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NCF-18/670V C/3
BDI # 203062
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565496
Number of Rows of Rollers:
Single Row
NCF-18/670V
Description
NCF-18/670V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-18/670V
BDI # 203060
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565494
Number of Rows of Rollers:
Single Row
NFV28/670CV1
Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W
Part # NFV28/670CV1
BDI # 20392894
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF-18/670V BR
Description
NCF-18/670V BR CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NCF-18/670V BR
BDI # 203061
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565495
Number of Rows of Rollers:
Single Row
239/670 CAK/C083W33
Description
239/670 CAK/C083W33 SPHR ROLLER BRG
Part # 239/670 CAK/C083W33
BDI # 1248101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing