6217 ZZ C3
Description
6217 ZZ C3 RADIAL BALL BEARING ; 85MM ID 150MM OD 28MM WIDE SHIELDED
Part # 6217 ZZ C3
BDI # 21488564
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6218 ZZ C3
Description
6218 ZZ C3 RADIAL BALL BEARING ; 90MM ID 160MM OD 30MM WIDE SHIELDED
Part # 6218 ZZ C3
BDI # 21488566
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6216 BULK
Description
6216 RADIAL BALL BEARING BULK PACKED ; 80MM ID 140MM OD 26MM WIDE OPEN
Part # 6216 BULK
BDI # 21488562
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Radial | Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Oil Hole
Self Aligning:
No
6315 2RS C3
Description
6315 2RS C3 RADIAL BALL BEARING ; 75MM ID 160MM OD 37MM WIDE SEALED
Part # 6315 2RS C3
BDI # 21488623
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Other Features:
Radial | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No