68/900L1
Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/900L1
BDI # 17145449
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
239/900CAMKE4
Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW
Part # 239/900CAMKE4
BDI # 1185067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2113
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
239/900CAMKC3W507
Description
239/900CAMKC3W507 SPHERICAL ROLLER BRG ; 900MM BOREX1180MM ODX206MM W 2-ROW
Part # 239/900CAMKC3W507
BDI # 21736539
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/900L1C3
Description
239/900L1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/900L1C3
BDI # 17141083
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Outside Diameter - Millimeter:
1180
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing