KG400CP0
Description
KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400CP0-RBC
BDI # 797431
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG400AR0
Description
KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400AR0-RBC
BDI # 797430
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG400XP0
Description
KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400XP0-RBC
BDI # 797432
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG400XP0
Description
KDN.KG400XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 40"IDX42"OD
Part # KDN.KG400XP0
BDI # 22925035
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
EE168400-90015
Description
EE168400-90015 TR BEARINGS CONE ; NON-RETURNABLE
Part # EE168400-90015
BDI # 1354689
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
1016
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661981
Assembly Components:
EE168400 (1) | 168500 (1)
Basic Number:
EE168400
Precision Class:
Standard