Page 1 of 3

Next

Compare
140B17H X 4-1/4 1 X 1/2 KW2SS

COMPARE

140B17H X 4-1/4 1 X 1/2 KW2SS

Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140B17H X 4-1/4 1 X 1/2 KW2SS

BDI # 23777885

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B18F X 4-1/4

COMPARE

HD140B18F X 4-1/4

Description
HD140B18 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 18 TEETH 2 STRD 4-1/4IN BORE

TSUBAKI

Part # HD140B18F X 4-1/4

BDI # 21972812

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.078

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.974
Pitch Diameter - Millimeter: 255.98
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B14F X 4-1/4

COMPARE

HD140B14F X 4-1/4

Description
HD140B14 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 4-1/4IN BORE

TSUBAKI

Part # HD140B14F X 4-1/4

BDI # 21972786

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.717
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B15F X 4-1/4

COMPARE

HD140B15F X 4-1/4

Description
HD140B15 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/4IN BORE

TSUBAKI

Part # HD140B15F X 4-1/4

BDI # 21972796

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B16F X 4-1/4

COMPARE

HD140B16F X 4-1/4

Description
HD140B16 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 4-1/4IN BORE

TSUBAKI

Part # HD140B16F X 4-1/4

BDI # 21972804

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY