Page 1 of 2

Next

Compare
12022 4 3/8

COMPARE

12022 4 3/8

Description
12022 4 3/8 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 3/8

BDI # 615224

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
HD140B15F X 4-3/8

COMPARE

HD140B15F X 4-3/8

Description
HD140B15 X 4-3/8 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-3/8IN BORE

TSUBAKI

Part # HD140B15F X 4-3/8

BDI # 21972798

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12018 X 4.375

COMPARE

12018 X 4.375

Description
12018 X 4.375 BORE CHAIN CPLNG HUB

MARTIN SPROCKET & GR

Part # 12018 X 4.375

BDI # 21573667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
D160B19 X 4-3/8 FORD SPEC

COMPARE

D160B19 X 4-3/8 FORD SPEC

Description
D160B19 X 4-3/8 FORD SPEC CHN SPROCKET ; 160CHAIN 19T

MARTIN SPROCKET & GR

Part # D160B19 X 4-3/8 FORD SPEC

BDI # 24768135

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.152

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.186
Pitch Diameter - Millimeter: 308.661
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B36 X 4-3/8 KW SS

COMPARE

120B36 X 4-3/8 KW SS

Description
120B36 X 4-3/8 KW SS RLR CHN SPROCKET ; MTO 120CHAIN 36T

MARTIN SPROCKET & GR

Part # 120B36 X 4-3/8 KW SS

BDI # 25824107

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.045
Other Features: With Set Screw
Pitch Diameter - Millimeter: 437.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY