D160B25 X 4-3/8 1 X 1/2KW 2SS
Description
D160B25 X 4-3/8 1 X 1/2KW 2SS ; SPROCKET
Part # D160B25 X 4-3/8 1 X 1/2KW 2SS
BDI # 24628049
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
12022 4 3/8
Description
12022 4 3/8 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 3/8
BDI # 615224
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
111.125
Bore - Inch:
4.375
Other Features:
Keyway on ID
Global Part Number GPN:
464318
Bushing Series:
5050
160B20 X 4-3/8 KW 2SS
Description
160B20 X 4-3/8 KW 2SS SPROCKET ; MTO
Part # 160B20 X 4-3/8 KW 2SS
BDI # 25813662
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
111.125
Bore - Inch:
4.375
Other Features:
Keyway on ID
Global Part Number GPN:
464914
Bushing Series:
P