60A35 4.90 BORE MTO

COMPARE

60A35 4.90 BORE MTO

Description
60A35 4.90 BORE MTOSPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60A35 4.90 BORE MTO

BDI # 21515813

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.367

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.783
Pitch Diameter - Millimeter: 212.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
ORB72SA

COMPARE

ORB72SA

Description
ORB72SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB72SA

BDI # 796962

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 177.8
Housing Width - Millimeter: 55.753
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY