D160B16 X 5.501/5.504

COMPARE

D160B16 X 5.501/5.504

Description
D160B16X5.501/5.504 DBL ROLLER SPROCKET ; B HUB 16T CHAIN #160

MARTIN SPROCKET & GR

Part # D160B16 X 5.501/5.504

BDI # 24955482

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
D160B25 X 5.001/5.004

COMPARE

D160B25 X 5.001/5.004

Description
D160B25X5.001/5.004 DBL ROLLER SPROCKET ; B HUB 25T CHAIN #160

MARTIN SPROCKET & GR

Part # D160B25 X 5.001/5.004

BDI # 24955478

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.958

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.032
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY