Page 1 of 7

Next

Compare
35B24 14MM KW/2SS

COMPARE

35B24 14MM KW/2SS

Description
35B24 14MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH

MARTIN SPROCKET & GR

Part # 35B24 14MM KW/2SS

BDI # 21516076

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1210 14MM

COMPARE

1210 14MM

Description
1210 14MM TAPERED BUSHING ; 14MM BORE 47.625MM OD 25.4MM LTB

MARTIN SPROCKET & GR

Part # 1210 14MM

BDI # 615251

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.875
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 47.625

Bore - Millimeter: 14
Bore - Inch: 0.551
Other Features: Keyway on ID
Global Part Number GPN: 463836
Bushing Series: 1210

Price Inventory : Available to order
Loading Price
QTY
4J 14MM

COMPARE

4J 14MM

Description
4J 14MM SLEEVE CPLG FLANGE ; 14MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 14MM

BDI # 21976048

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 14MM

COMPARE

5S 14MM

Description
5S 14MM SLEEVE CPLG FLANGE ; 14MM BORE 1-7/8" HUB OD 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 14MM

BDI # 21981813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 14MMNKW/W/SS

COMPARE

5S 14MMNKW/W/SS

Description
5S 14MMNKW/W/SS SLEEVE CPLG FLANGE ; 14MM 3.25" HUB OD 1.34" LTB

MARTIN SPROCKET & GR

Part # 5S 14MMNKW/W/SS

BDI # 21982009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY