40BS10SS X 15MM NKW
Description
40BS10SS X 15MM NKW CHAIN SPROCKET ; 40 ANSI 10 TEETH 15MM BORE
Part # 40BS10SS X 15MM NKW
BDI # 24479315
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
05B14 X 15MM MTO
Description
05B14 X 15MM MTO RLR CHAIN SPROCKET
Part # 05B14 X 15MM MTO
BDI # 26404523
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Finished Bore
06B10 15MM 1SS
Description
06B10 15MM 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B10 15MM 1SS
BDI # 21445005
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Finished Bore
06B12 15MM KW/2SS
Description
06B12 15MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B12 15MM KW/2SS
BDI # 21515619
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35B15SS 15MM
Description
35B15SS 15MM ROLLER CHAIN SPROCKET ; 3/8" PITCH 15 TEETH
Part # 35B15SS 15MM
BDI # 22371673
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore