PHF FX190-155X265
Description
PHF FX190-155X265 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX190-155X265
BDI # 24761075
Features
Component:
Keyless Screw Locking Assembly
Series:
FX190
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.433
Outside Diameter - Millimeter:
265
Bore - Millimeter:
155
Length - Millimeter:
64.5
Other Features:
12 Clamp Screws
Length - Inch:
2.539
NK155/32
Description
NK155/32 NEEDLE RLR BRG ; NON-RETURNABLE 155MMX180MMX32MM
Part # NK155/32
BDI # 1225746
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
155
Bore - Inch:
6.102
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
L32024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar