T06B17 X 16MM

COMPARE

T06B17 X 16MM

Description
06B-3 16MM 17T ; ROLLER CHAIN SPROCKET

IWIS DRIVE SYSTEMS

Part # T06B17 X 16MM

BDI # 21438932

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: With Set Screw
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 16MM 5MM KW 2SS

COMPARE

H06B21 X 16MM 5MM KW 2SS

Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B21 X 16MM 5MM KW 2SS

BDI # 21525001

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B17 X 16MM 5MM KW 2SS

COMPARE

H06B17 X 16MM 5MM KW 2SS

Description
H06B17 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B17 X 16MM 5MM KW 2SS

BDI # 21525000

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.041
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.231
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35BS22 X 16MM 5MM KW

COMPARE

35BS22 X 16MM 5MM KW

Description
35BS22 X 16MM 5MM KW CHAIN SPROCKET ; 35CHAIN 22T

MARTIN SPROCKET & GR

Part # 35BS22 X 16MM 5MM KW

BDI # 25183464

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.833
Pitch Diameter - Millimeter: 66.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY