NS8500-25T_1-3/16IN_1KW1SS_PA

COMPARE

NS8500-25T_1-3/16IN_1KW1SS_PA

Description
NS8500-25T_1-3/16IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE 614-190-2 MOLDED SPLIT

REXNORD

Part # NS8500-25T_1-3/16IN_1KW1SS_PA

BDI # 23219370

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: 8500 Series Molded Split
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSPS-119

COMPARE

SSPS-119

Description
SSPS-119 PILLOW BLOCK BEARING UNIT ; 2 BOLT 1.188" BORE STEEL

BROWNING

Part # SSPS-119

BDI # 318328

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 40.5
Other Features: Single Row | Light Duty
Global Part Number GPN: 19647
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
N5996-9T-1-3/16IN-1KW2SS-POM 114-704-1

COMPARE

N5996-9T-1-3/16IN-1KW2SS-POM 114-704-1

Description
N5996-9T-1-3/16IN-1KW2SS-POM 114-704-1 ; 114-704-1 NON-SPLIT SPROCKET

REXNORD

Part # N5996-9T-1-3/16IN-1KW2SS-POM 114-704-1

BDI # 24114643

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Outside Diameter - Millimeter: 164.084
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY