Page 1 of 3

Next

Compare
AU0701-2LL/5A

COMPARE

AU0701-2LL/5A

Description
AU0701-2LL/5A ; POR OTHER AUTO

NTN

Part # AU0701-2LL/5A

BDI # 17146835

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
8E-NK34X59X20-1PX1

COMPARE

8E-NK34X59X20-1PX1

Description
NTN 8E-NK34X59X20-1PX1

NTN

Part # 8E-NK34X59X20-1PX1

BDI # 1213797

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.323
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
PHF TB2517X34MM

COMPARE

PHF TB2517X34MM

Description
PHF TB2517X34MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHF TB2517X34MM

BDI # 1279204

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 34
Bore - Inch: 1.339
Other Features: Keyway on ID
Bushing Series: 2517

Price Inventory : Available to order
Loading Price
QTY
GF20CS X 34MM HUB

COMPARE

GF20CS X 34MM HUB

Description
GF20CS-34MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF20CS X 34MM HUB

BDI # 24657969

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF30CS X 34MM HUB

COMPARE

GF30CS X 34MM HUB

Description
GF30CS-34MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF30CS X 34MM HUB

BDI # 24658003

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY