Page 1 of 3

Next

Compare
RAPTOR 70HCBM 1-9/16IN

COMPARE

RAPTOR 70HCBM 1-9/16IN

Description
RAPTOR 70HCBM 1-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016119

BDI # 20493163

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-9/16IN

COMPARE

RAPTOR 20HCBM 1-9/16IN

Description
RAPTOR 20HCBM 1-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015372

BDI # 20491913

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCBM 1-9/16IN

COMPARE

RAPTOR 30HCBM 1-9/16IN

Description
RAPTOR 30HCBM 1-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015399

BDI # 20491967

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 1-9/16IN

COMPARE

RAPTOR 60HCBM 1-9/16IN

Description
RAPTOR 60HCBM 1-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016076

BDI # 20493077

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCBM 1-9/16IN

COMPARE

RAPTOR 50HCBM 1-9/16IN

Description
RAPTOR 50HCBM 1-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016035

BDI # 20492995

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY