Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | 0.812" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
FF-313-1
Description
FF-313-1 PLAIN BEARING ; 0.187"X0.313"X1/4"X3/8"X1/16"
Part # FF-313-1
BDI # 522113
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491000
FF-313-2
Description
FF-313-2 PLAIN BEARING ; 0.187"X0.313"X3/8"X3/8"X1/16"
Part # FF-313-2
BDI # 522114
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491001
31207-01-300
Description
GBC.31207-01-300 FLANGED BALL BEARING ; 0.187"X0.625"X0.187" SINGLE ROW
Part # 31207-01-300
BDI # 426152
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.75
Other Features:
Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium