TT-4002
Description
TT-4002 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/4" THK
Part # TT-4002
BDI # 522340
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.063
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
52.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492091
SNW-112 X 2 1/16
Description
SNW-112 X 2 1/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-112 X 2 1/16
BDI # 17201467
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.285
Length Thru Bore - Inch:
2.649
Bore - Millimeter:
52.375
Bore - Inch:
2.062
RAPTOR 50HCBM 2-1/16IN
Description
RAPTOR 50HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 50HCBM 2-1/16IN
BDI # 20493011
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 10HCBM 2-1/16IN
Description
RAPTOR 10HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 2-1/16IN
BDI # 20491883
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 20HCBM 2-1/16IN
Description
RAPTOR 20HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 2-1/16IN
BDI # 20491929
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs