100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT
Description
100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT ; RLR CHAIN SRROCKET
Part # 100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT
BDI # 24257807
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
416821002FM
Description
416821002FM DEEP GRV BALL BEARING ; POR 6311C3 DBL SHLD STL ABEC1S POLYREX E
Part # 416821002FM
BDI # 21788439
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove | For Polyrex EM Gear Motor
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
BG6311B03
Description
BG6311B03 BEARING ; POR 6311 S.SH C3 POLYREX EM
Part # BG6311B03
BDI # 26941254
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
BG6311E03
Description
BG6311E03 BEARING, 6311 D.SL C3 POLYREX EM POR (SMARTCATALOG)
Part # BG6311E03
BDI # 26936072
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NU311-E-XL-TVP2
Description
NU311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 55MM X 120MM X 29MM POLYAMIDE CAGE
Part # NU311-E-XL-TVP2
BDI # 1411376
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449091
Number of Rows of Rollers:
Single Row