ERX-39T HI
Description
ERX-39T HI INSERT BEARING ; NON-RETURNABLE CONCENTRIC
Part # ERX-39T HI
BDI # 354377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Length Thru Bore - Inch:
2.563
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
6590Lb-Ft
Type of Friction:
Not Applicable
Product Name:
Clutch
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
4980Lb-Ft
Type of Friction:
Not Applicable
Product Name:
Clutch
RAPTOR 40HCBM 2-7/16IN
Description
RAPTOR 40HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 2-7/16IN
BDI # 20492949
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 70HCBM 2-7/16IN
Description
RAPTOR 70HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 2-7/16IN
BDI # 20493191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs