Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Global Part Number GPN:
488094
SF-96112-38
Description
SF-96112-38 PLAIN BEARING ; 3.002"X3.502"X2-3/8"X4"X3/8"
Part # SF-96112-38
BDI # 525384
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.502
Length Thru Bore - Millimeter:
60.325
Nominal Bore - Millimeter:
76.2
Global Part Number GPN:
491393
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2
Global Part Number GPN:
488093
100B16 X 3.002 3/4 X 3/8 KW 2SS
Description
100B16 X 3.002 3/4 X 3/8 KW 2SS SPROCKET
Part # 100B16 X 3.002 3/4 X 3/8 KW 2SS
BDI # 25883224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
100B16 X 3.002 KW
Description
100B16 X 3.002 KW ROLLER CHAIN SPROCKET ; 3/4" KEYWAY
Part # 100B16 X 3.002 KW
BDI # 21584964
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore